Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468N90

  • Mfr # 468N90

  • Zoro # G5614329


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
PPE Required Hard Hat Safety Glasses FR Suit
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468N90
Zoro #
G5614329
UPC #
00194484072711
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
PPE Required Hard Hat Safety Glasses FR Suit
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Sign Header Background Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
Sign Legend
PPE Required Hard Hat Safety Glasses FR Suit
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Header
Caution
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
State Specific Sign
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend PPE Required Hard Hat Safety Glasses FR Suit, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.