Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 468T02

  • Mfr # 468T02

  • Zoro # G5613951


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Safety First
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
468T02
Zoro #
G5613951
UPC #
00194484074807
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Color
Black
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
Header Background Color
Green
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend
Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point
Sign Header Text Color
White
Number of Printed Sides
1
Sign Header
Safety First
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Material Properties
Rigid
Metal Detectable
No
Corrosion Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Anti-Slip Surface
No
Sign Header Background Color
Green
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
State Specific Sign
No
Sign Legend Background Color
White
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Mounting Location
Wall
Write on Surface
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.132,29 CFR OSHA 1926.28
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Safety Shoes And Hard Hats Required Beyond This Point, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.