Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469F40

  • Mfr # 469F40

  • Zoro # G5604118


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
NO BURNING WELDING OR OPEN FLAME WITHOUT PERMISSION
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469F40
Zoro #
G5604118
UPC #
00194484078768
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
NO BURNING WELDING OR OPEN FLAME WITHOUT PERMISSION
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
White
ANSI 969 Compliant
No
Sign Legend
No Burning Welding Or Open Flame Without Permission
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Background Color
Red
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Sign Header
No Header
Glow In The Dark
No
Corrosion Resistant
Yes
Metal Detectable
No
Number of Printed Sides
1
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Burning Welding Or Open Flame Without Permission, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.