Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469G85

  • Mfr # 469G85
  • Zoro # G5602130

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
HOT WORK FIRE WATCH AREA
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469G85
Zoro #
G5602130
UPC #
00194484080099
Country of Origin
United States
Item
Hot Surface Sign
Header
Danger
Legend
HOT WORK FIRE WATCH AREA
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.252(a)(2)(iii),OSHA 29 CFR 1926.352(e)
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Sign Legend Text Color
Black
Sign Header
Danger
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.252(a)(2)(iii),OSHA 29 CFR 1926.352(e)
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Text
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Header Style
Text
Sign Format
Traditional OSHA
Sign Header Text Color
White
Corrosion Resistant
Yes
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Legend Background Color
White
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Anti-Slip Surface
No
Number of Printed Sides
1
ANSI 969 Compliant
No
Maximum Service Temperature
168 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Black, Red, White
Glow In The Dark
No
Sign Legend
Hot Work Fire Watch Area
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Work Fire Watch Area, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.