Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469K31

  • Mfr # 469K31

  • Zoro # G5293071


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Lock Out Here
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469K31
Zoro #
G5293071
UPC #
00194484042493
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Lock Out Here
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend
Lock Out Here
Corrosion Resistant
Yes
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
State Specific Sign
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Mirror Print
No
Sign Legend Style
Symbol and Text
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Number of Printed Sides
1
Sign Header
No Header
Legend Pictogram ID
PPIC-76
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Pictogram Description
Lock
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Lock Out Here, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.