Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469L06

  • Mfr # 469L06

  • Zoro # G5217970


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469L06
Zoro #
G5217970
UPC #
00194484042714
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Yellow
Double-Sided
No
Sign Legend Text Color
Black
Metal Detectable
No
Corrosion Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z535
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
Yellow
Sign Legend
Lock Out For Safety. Failure To Lock Out May Result In Injury.
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
Sign Header Style
Text
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Sign Header
Caution
Number of Printed Sides
1
Sign Header Background Color
Black
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Header Text Color
Yellow
Indoor/Outdoor Usage
Indoor/Outdoor
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Lock Out For Safety. Failure To Lock Out May Result In Injury., Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products