Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469L33

  • Mfr # 469L33
  • Zoro # G5093221
product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469L33
Zoro #
G5093221
UPC #
-
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Do Not Enter Until Lockout Procedures Are Complete
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
Legend Style
Text
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
Chemical Resistant
Yes
Metal Detectable
No
Includes Mounting Hardware
No
Material Properties
Rigid
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Style
Text
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Danger
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Glow In The Dark
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend
Do Not Enter Until Lockout Procedures Are Complete
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
ANSI 969 Compliant
No
Anti-Slip Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Until Lockout Procedures Are Complete, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.