Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469M42

  • Mfr # 469M42
  • Zoro # G5360551

product price: 
$
13.99
/ea

Key Features

Header
Safety First
Legend
Lockout Tagout Center.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469M42
Zoro #
G5360551
UPC #
00194484043049
Country of Origin
United States
Item
Safety Sign
Header
Safety First
Legend
Lockout Tagout Center.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Green
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.147
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Legend Pictogram Description
Lock
Sign Header
Safety First
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Sign Legend
Lockout Tagout Center.
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.147
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Metal Detectable
No
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
State Specific Sign
No
Chemical Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Format
ANSI/OSHA Format
Legend Pictogram ID
PPIC-76
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Green
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Lockout Tagout Center., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.