Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N25

  • Mfr # 469N25

  • Zoro # G5064899


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469N25
Zoro #
G5064899
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black
Legend Style
Text
Header Legend Color
Yellow
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Header Background Color
Black
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Sign Header Background Color
Black
Includes Mounting Hardware
No
Maximum Service Temperature
168 Degrees F
Sign Mounting Location
Wall
Number of Printed Sides
1
Chemical Resistant
Yes
Mirror Print
No
Metal Detectable
No
Minimum Application Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header
Caution
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Graffiti Resistant
Yes
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Slippery When Wet
Material Properties
Rigid
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Sign Legend Style
Text
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery When Wet, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.