Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N64

  • Mfr # 469N64

  • Zoro # G5551898


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Floor Slippery When Wet
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469N64
Zoro #
G5551898
UPC #
00194484083809
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Floor Slippery When Wet
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Header Background Color
Yellow
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Yellow
Graffiti Resistant
Yes
Sign Legend
Floor Slippery When Wet.
Minimum Application Temperature
-90 Degrees F
Header Pictogram ID
PPIC-55
Write on Surface
No
Mounting Pattern
4 Corner
Glow In The Dark
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Header Text Color
Black
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Maximum Service Temperature
168 Degrees F
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Anti-Slip Surface
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram ID
PSTF-33
Material Properties
Rigid
Includes Mounting Hardware
No
Legend Pictogram Description
Slip Hazard
Sign Header
Caution
Metal Detectable
No
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Floor Slippery When Wet., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.