Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469N77

  • Mfr # 469N77

  • Zoro # G5631838


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Slippery When Wet. Falls May Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469N77
Zoro #
G5631838
UPC #
00194484083908
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Slippery When Wet. Falls May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Header Background Color
Yellow
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Sign Header Background Color
Yellow
Includes Mounting Hardware
No
Sign Legend Background Color
White
Write on Surface
No
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
State Specific Sign
No
Anti-Slip Surface
No
Number of Printed Sides
1
Mirror Print
No
Chemical Resistant
Yes
Sign Header
Caution
Sign Legend
Slippery When Wet. Falls May Result In Injury.
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
ANSI Standards
ANSI Z535
Sign Header Style
Symbol and Text
Sign Legend Style
Symbol and Text
Graffiti Resistant
Yes
Metal Detectable
No
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Slippery When Wet. Falls May Result In Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.