Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469R49

  • Mfr # 469R49

  • Zoro # G5131660


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Use Handrail. Falls May Result In Injury.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469R49
Zoro #
G5131660
UPC #
00194484043827
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Use Handrail. Falls May Result In Injury.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28
Sign Legend Color
Black, Blue
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Yellow
Header Legend Color
Black
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Blue
ANSI 969 Compliant
No
Material Properties
Rigid
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Sign Header Text Color
Black
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
Sign Legend
Use Handrails. Falls May Result In Injury
Chemical Resistant
Yes
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28
Metal Detectable
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header
Caution
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-55
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Glow In The Dark
No
Sign Header Background Color
Yellow
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Legend Pictogram ID
PADM-102
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Legend Pictogram Description
Handrail
Mirror Print
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Use Handrails. Falls May Result In Injury, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.