Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469R61

  • Mfr # 469R61
  • Zoro # G5131651

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Watch Your Step Use Handrail
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
469R61
Zoro #
G5131651
UPC #
00194484043926
Country of Origin
United States
Item
Safety Sign
Header
Caution
Legend
Watch Your Step Use Handrail
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.28
Header Legend Color
Yellow
Header Background Color
Black
Sign Legend Text Color
Black
Mirror Print
No
Sign Legend Style
Text
Sign Header
Caution
Sign Legend
Watch Your Step Use Handrail
Sign Header Background Color
Black
Number of Printed Sides
1
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Sign Header Style
Text
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.28
Sign Header Text Color
Yellow
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Material Properties
Rigid
Corrosion Resistant
Yes
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step Use Handrail, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.