Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469R73

  • Mfr # 469R73

  • Zoro # G5182709


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Watch Your Step
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469R73
Zoro #
G5182709
UPC #
00194484043988
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red, White
Header Legend Color
White
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Mounting Pattern
4 Corner
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Style
Text
Corrosion Resistant
Yes
Sign Legend
Watch Your Step
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Average Outdoor Durability
1 to 3 yr
Sign Format
Traditional OSHA
Sign Header Text Color
White
State Specific Sign
No
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Sign Header
Danger
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Sign Header Style
Text
Sign Header Background Color
Black, Red, White
Anti-Slip Surface
No
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.