Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 469T29

  • Mfr # 469T29

  • Zoro # G5291008


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Slippery Floor
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469T29
Zoro #
G5291008
UPC #
00194484044237
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Slippery Floor
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Orange
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.22(a)
Sign Legend Color
Black
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Legend Pictogram Description
Slip Hazard
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Legend Pictogram ID
PSTF-34
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Chemical Resistant
Yes
Material Properties
Rigid
Anti-Slip Surface
No
Sign Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Mirror Print
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Minimum Service Temperature
-90 Degrees F
Sign Legend
Slippery Floor
Number of Printed Sides
1
State Specific Sign
No
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Sign Header Text Color
Black
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Background Color
Black, Orange
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.22(a)
Product Type
Wall Mount Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.