Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 469Y92

  • Zoro # G5644392


product price: $28.89
/ea

Key Features

Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER INSIDE
Width
14 in
Thickness
0.07 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
469Y92
Zoro #
G5644392
UPC #
00194484089573
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.07 in
Height
10 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
FIRE EXTINGUISHER INSIDE
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150,NFPA 10
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 149 Degrees F
Legend/Background Color
Red/White
Legend Color
Red/White
Sign Legend Text Color
Red, White
Write on Surface
No
Application
Indoor/Outdoor
Metal Detectable
No
Sign Header
No Header
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Mounting Location
Wall
State Specific Sign
No
Chemical Resistant
No
Corrosion Resistant
No
Material Properties
Rigid
Protective Coating
No Protective Coating
NFPA Standard
NFPA 10
Sign Legend
Fire Extinguisher Inside
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 yr
Sign Legend Background Color
Red, White
Glow In The Dark
Yes
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Minimum Service Temperature
-50 Degrees F
Mirror Print
No
Average Outdoor Durability
3 yr
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.157(c)(1),OSHA 29 CFR 1926.150
Graffiti Resistant
No
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Application Temperature
-50 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Format
Other Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Fire Extinguisher Inside, Sign Legend Background Color Red, White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.