Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 470C65

  • Zoro # G5570953


product price: $28.89
/ea

Key Features

Sign Material
Polyethylene
Legend
Sprinkler Valve
Width
14 in
Thickness
0.07 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470C65
Zoro #
G5570953
UPC #
00194484092276
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.07 in
Height
10 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Sprinkler Valve, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.