Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English

  • Mfr # 470D05

  • Zoro # G5613303


product price: $27.89
/ea

Key Features

Sign Material
Polyethylene
Legend
To Sprinkler Control Valve
Width
14 in
Thickness
0.07 in
Height
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470D05
Zoro #
G5613303
UPC #
00194484092665
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.07 in
Height
10 in
Depth
7/100 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Sign Material
Polyethylene
Legend
To Sprinkler Control Valve
Sign Mounting Style
Mounting Holes
Sign Shape
Horizontal Rectangle
Retroreflective Grade
Not Retroreflective
Double-Sided
No
Sign Background Color
White
ADA Compliant
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1),NFPA 13
Glow-in-the-Dark
Yes
Printed Language
English
UV Resistant
No
Operating Temp. Range
-20 Degrees to 149 Degrees F
ANSI Compliant
Yes
Header
No Header
Legend Style
Symbol and Text
OSHA Compliant
Yes
Legend Color
Red
Sign Legend Text Color
Red
Write on Surface
No
Metal Detectable
No
Application
Indoor/Outdoor
Mirror Print
No
Sign Mounting Location
Wall
Glow In The Dark
Yes
Sign Legend
To Sprinkler Control Valve
Outdoor Life Expectancy
3 yr
Minimum Application Temperature
-50 Degrees F
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Legend Pictogram ID
PARW-83
Protective Coating
No Protective Coating
Average Outdoor Durability
3 yr
NFPA Standard
NFPA 13
Material Properties
Rigid
Maximum Service Temperature
190 Degrees F
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.159,OSHA 29 CFR 1926.150(d)(1)
Graffiti Resistant
No
Chemical Resistant
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Minimum Service Temperature
-50 Degrees F
Includes Mounting Hardware
No
Corrosion Resistant
No
Sign Header
No Header
Legend Pictogram Description
Left Arrow
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend To Sprinkler Control Valve, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.