Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470D85

  • Mfr # 470D85

  • Zoro # G5235303


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Hazardous Waste Storage
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470D85
Zoro #
G5235303
UPC #
00194484044428
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Hazardous Waste Storage
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C
ANSI Compliant
Yes
Sign Legend Text Color
Black
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C
Corrosion Resistant
Yes
Mirror Print
No
Material Properties
Rigid
Maximum Service Temperature
168 Degrees F
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Format
Other Format
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Glow In The Dark
No
State Specific Sign
No
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Hazardous Waste Storage
Sign Legend Background Color
Yellow
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Write on Surface
No
ANSI Standards
ANSI Z535
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Number of Printed Sides
1
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Hazardous Waste Storage, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.