Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470D99

  • Mfr # 470D99

  • Zoro # G5606577


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470D99
Zoro #
G5606577
UPC #
00194484093075
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Hazardous Waste Storage Area. Unauthorized Employees Keep Out.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.120 App C
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
1 to 3 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend
Hazardous Waste Storage Area Unauthorized Employees Keep Out
Sign Header
Caution
ANSI Standards
ANSI Z535
State Specific Sign
No
Maximum Service Temperature
168 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Material Properties
Rigid
Chemical Resistant
Yes
Includes Mounting Hardware
No
Sign Header Background Color
Black
Write on Surface
No
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.120 App C
Sign Legend Background Color
Yellow
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Storage Area Unauthorized Employees Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.