Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470H06

  • Mfr # 470H06

  • Zoro # G5267092


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Label All Drums
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470H06
Zoro #
G5267092
UPC #
00194484045357
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Label All Drums
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Blue
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152,NFPA 30
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Glow In The Dark
No
Sign Header
Notice
NFPA Standard
NFPA 30
Sign Legend
Label All Drums
State Specific Sign
No
Write on Surface
No
Anti-Slip Surface
No
Corrosion Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Mirror Print
No
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
Sign Header Style
Text
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Blue
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Number of Printed Sides
1
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Label All Drums, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.