Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470L06

  • Mfr # 470L06
  • Zoro # G5822317

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Diesel Flammable
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
470L06
Zoro #
G5822317
UPC #
00194484162580
Country of Origin
United States
Item
Safety Sign
Header
Danger
Legend
Diesel Flammable
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black, Yellow
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Text Color
Black, Yellow
Chemical Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Includes Mounting Hardware
No
Legend Pictogram Description
Flammable, Fire
Average Outdoor Durability
1 to 3 yr
Material Properties
Rigid
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Legend Style
Symbol and Text
ANSI 969 Compliant
No
Sign Header Text Color
White
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend
Diesel Flammable.
Sign Header
Danger
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.106,OSHA 29 CFR 1926.152
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Red
Header Pictogram ID
PPIC-61
State Specific Sign
No
Sign Header Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Number of Printed Sides
1
Mirror Print
No
Legend Pictogram ID
PFXG-36
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Diesel Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.