Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470M83

  • Mfr # 470M83

  • Zoro # G5641793


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Storage Or Flammable Agents Prohibited
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470M83
Zoro #
G5641793
UPC #
00194484095314
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Storage Or Flammable Agents Prohibited
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
Black
Header Background Color
Black, Orange
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Legend Style
Text
Sign Header Text Color
Black
Maximum Service Temperature
168 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Graffiti Resistant
Yes
Metal Detectable
No
Sign Legend
Storage Or Flammable Agents Prohibited
Sign Header Background Color
Black; Orange
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend Background Color
Orange
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Header
Warning
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Sign Mounting Location
Wall
Mirror Print
No
Anti-Slip Surface
No
ANSI Standards
ANSI Z535
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Storage Or Flammable Agents Prohibited, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.