Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470P05

  • Mfr # 470P05

  • Zoro # G5267619


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Pesticide Storage Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470P05
Zoro #
G5267619
UPC #
00194484047481
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Pesticide Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,EPA 40 CFR 170
Sign Legend Color
Black
Header Background Color
Black, Red, White
Header Legend Color
White
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Mirror Print
No
Number of Printed Sides
1
Write on Surface
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Sign Legend
Pesticide Storage Area
Chemical Resistant
Yes
Sign Legend Background Color
White
Minimum Application Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Legend Pictogram ID
PPIC-146
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Includes Mounting Hardware
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Legend Pictogram Description
Skull And Crossbones
Metal Detectable
No
Sign Header Background Color
Black; Red; White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products