Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470R15

  • Mfr # 470R15

  • Zoro # G5626481


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Waste Oil
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R15
Zoro #
G5626481
UPC #
00194484095963
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Waste Oil
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Double-Sided
No
ANSI Compliant
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Text Color
White
Sign Legend Background Color
Blue
Metal Detectable
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.1200
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Format
Other Format
Mirror Print
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Waste Oil
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Sign Mounting Location
Wall
Outdoor Life Expectancy
1 to 3 yr
Mounting Pattern
4 Corner
Material Properties
Rigid
Chemical Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Glow In The Dark
No
NFPA Standard
NFPA 704
Corrosion Resistant
Yes
Sign Header
No Header
Includes Mounting Hardware
No
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Waste Oil, Sign Legend Background Color Blue, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.