Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470R21

  • Mfr # 470R21

  • Zoro # G5577420


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
WASTE SOLVENT
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470R21
Zoro #
G5577420
UPC #
00194484096021
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
WASTE SOLVENT
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green, White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
GHS,NFPA 704,OSHA 29 CFR 1910.1200
ANSI Compliant
No
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
White
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
OSHA Compliant
Yes
Sign Legend Text Color
White
Maximum Service Temperature
168 Degrees F
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Format
Other Format
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
Yes
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.1200
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Legend Background Color
Green
ANSI 969 Compliant
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header
No Header
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
NFPA Standard
NFPA 704
Sign Mounting Location
Wall
Glow In The Dark
No
Chemical Resistant
Yes
Sign Legend Style
Text
Sign Legend
Waste Solvent
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Waste Solvent, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.