Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470V25

  • Mfr # 470V25

  • Zoro # G5637919


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Nitric Acid
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470V25
Zoro #
G5637919
UPC #
00194484099039
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Nitric Acid
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145,ANSI Z535
OSHA Compliant
Yes
Header Background Color
Black, Red, White
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Anti-Slip Surface
No
Sign Header
Danger
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Glow In The Dark
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
ANSI 969 Compliant
No
Sign Header Background Color
Black; Red; White
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Nitric Acid
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Write on Surface
No
State Specific Sign
No
Sign Legend Style
Text
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Nitric Acid, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.