Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470V39

  • Mfr # 470V39

  • Zoro # G5631862


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Danger
Legend
Nitrogen
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470V39
Zoro #
G5631862
UPC #
00194484099176
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Danger
Legend
Nitrogen
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black, Red
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Yellow
Header Legend Color
White
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Mirror Print
No
Header Pictogram ID
PPIC-61
Sign Format
ANSI/OSHA Format
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Sign Legend
Nitrogen.
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PPIC-51
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
Sign Header
Danger
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Sign Header Text Color
White
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Nitrogen., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.