Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 470W13

  • Mfr # 470W13

  • Zoro # G5634769


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Warning
Legend
Gasoline
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
470W13
Zoro #
G5634769
UPC #
00194484099909
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Gasoline
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Black, Orange
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Service Temperature
-90 Degrees F
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Corrosion Resistant
Yes
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Background Color
Orange
Minimum Application Temperature
-90 Degrees F
Sign Header
Warning
State Specific Sign
No
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Mirror Print
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Black; Orange
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Text
Average Outdoor Durability
1 to 3 yr
Sign Legend
Gasoline
Number of Printed Sides
1
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Sign Header Style
Text
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Gasoline, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.