Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471D98

  • Mfr # 471D98

  • Zoro # G5296249


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Safety First
Legend
If You Get Chemicals On Your Body Or Eyes Wash Thoroughly With Plenty of Water
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471D98
Zoro #
G5296249
UPC #
00194484013981
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Safety First
Legend
If You Get Chemicals On Your Body Or Eyes Wash Thoroughly With Plenty of Water
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Header Background Color
Green
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Legend Background Color
White
Mirror Print
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
White
Anti-Slip Surface
No
Outdoor Life Expectancy
1 to 3 yr
Glow In The Dark
No
Includes Mounting Hardware
No
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Sign Header
Safety First
Metal Detectable
No
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Sign Legend
If You Get Chemicals On Your Body Or Eyes Wash Thoroughly With Plenty Of Water
Minimum Application Temperature
-90 Degrees F
Corrosion Resistant
Yes
Sign Header Background Color
Green
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend If You Get Chemicals On Your Body Or Eyes Wash Thoroughly With Plenty Of Water, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.