Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471L63

  • Mfr # 471L63
  • Zoro # G5366833

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Helium Empty Cylinders
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471L63
Zoro #
G5366833
UPC #
00194484101824
Country of Origin
United States
Item
Safety Sign
Header
No Header
Legend
Helium Empty Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Blue
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
ANSI Compliant
Yes
Sign Legend Text Color
Blue
Glow In The Dark
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Outdoor Life Expectancy
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Corrosion Resistant
Yes
Sign Legend
Helium Empty Cylinders
Graffiti Resistant
Yes
Sign Legend Style
Text
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Header
No Header
ANSI 969 Compliant
No
Sign Format
Other Format
Number of Printed Sides
1
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Mounting Location
Wall
State Specific Sign
No
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Sign Legend Background Color
White
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Helium Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.