Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471M44

  • Mfr # 471M44

  • Zoro # G5604440


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Cylinder Storage Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471M44
Zoro #
G5604440
UPC #
00194484102173
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Cylinder Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Blue
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Symbol
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Sign Legend Text Color
White
Glow In The Dark
No
Sign Header
No Header
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Material Properties
Rigid
Sign Format
Other Format
Mounting Pattern
4 Corner
Sign Legend
Cylinder Storage Area
Includes Mounting Hardware
No
Sign Legend Background Color
Blue
Metal Detectable
No
ANSI Standards
ANSI Z535
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Legend Pictogram ID
PCHL-42
Legend Pictogram Description
Cylinders
Anti-Slip Surface
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Chemical Resistant
Yes
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Write on Surface
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Cylinder Storage Area, Sign Legend Background Color Blue, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.