Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471N01

  • Mfr # 471N01

  • Zoro # G5058057


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Full
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N01
Zoro #
G5058057
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Double-Sided
No
Sign Legend Color
White
ANSI Compliant
Yes
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
White
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Full
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Includes Mounting Hardware
No
Sign Format
Other Format
ANSI Standards
ANSI Z535
Sign Header
No Header
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
Green
Graffiti Resistant
Yes
Average Outdoor Durability
1 to 3 yr
Chemical Resistant
Yes
Sign Mounting Location
Wall
Glow In The Dark
No
Mirror Print
No
Metal Detectable
No
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Material Properties
Rigid
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.