Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471N13

  • Mfr # 471N13

  • Zoro # G5058151


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Full Cylinders Ready For Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N13
Zoro #
G5058151
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Cylinders Ready For Use
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Legend Style
Text
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
Corrosion Resistant
Yes
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Minimum Service Temperature
-90 Degrees F
Chemical Resistant
Yes
Write on Surface
No
Material Properties
Rigid
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Mirror Print
No
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Background Color
Green
Protective Coating
Clear Liquid Laminate
Sign Legend
Full Cylinders Ready For Use
Sign Format
Other Format
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Metal Detectable
No
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.