Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471N37

  • Mfr # 471N37

  • Zoro # G5058179


product price: $13.39
/ea

Key Features

Header
No Header
Legend
Full Oxygen Cylinders Ready For Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N37
Zoro #
G5058179
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Oxygen Cylinders Ready For Use
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Sign Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
White
Sign Legend Style
Text
Glow In The Dark
No
Sign Legend Background Color
Green
Sign Format
Other Format
Sign Mounting Location
Wall
Minimum Application Temperature
-90 Degrees F
State Specific Sign
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
ANSI 969 Compliant
No
Number of Printed Sides
1
Material Properties
Rigid
Write on Surface
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Sign Legend
Full Oxygen Cylinders Ready For Use
Sign Header
No Header
Chemical Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Average Outdoor Durability
1 to 3 yr
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Oxygen Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.