Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471N43

  • Mfr # 471N43

  • Zoro # G5058230


product price: $13.99
/ea

Key Features

Header
No Header
Legend
Full Propane Cylinders Ready For Use
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471N43
Zoro #
G5058230
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Full Propane Cylinders Ready For Use
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Green
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
White
Glow In The Dark
No
ANSI Standards
ANSI Z535
State Specific Sign
No
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Full Propane Cylinders Ready For Use
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Format
Other Format
Write on Surface
No
Sign Header
No Header
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Number of Printed Sides
1
Mirror Print
No
Material Properties
Rigid
Metal Detectable
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Sign Legend Background Color
Green
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Sign Legend Style
Text
Maximum Service Temperature
168 Degrees F
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Full Propane Cylinders Ready For Use, Sign Legend Background Color Green, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.