Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471R24

  • Mfr # 471R24

  • Zoro # G5380291


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Keep All Cylinders Chained
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471R24
Zoro #
G5380291
UPC #
00194484103859
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Keep All Cylinders Chained
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Blue
Header Legend Color
White
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Anti-Slip Surface
No
State Specific Sign
No
Number of Printed Sides
1
Sign Header
Notice
Mirror Print
No
Maximum Service Temperature
168 Degrees F
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Minimum Service Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Outdoor Life Expectancy
1 to 3 yr
Chemical Resistant
Yes
Sign Header Background Color
Blue
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Mounting Location
Wall
Sign Legend
Keep All Cylinders Chained
Write on Surface
No
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Sign Header Text Color
White
Material Properties
Rigid
Includes Mounting Hardware
No
Average Outdoor Durability
1 to 3 yr
Sign Legend Style
Text
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep All Cylinders Chained, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.