Shop CONDOR

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 471R56

  • Mfr # 471R56
  • Zoro # G5386722

product price: 
$
13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Store Full Gas Cylinders Here
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
471R56
Zoro #
G5386722
UPC #
00194484103989
Country of Origin
United States
Item
Safety Sign
Header
Notice
Legend
Store Full Gas Cylinders Here
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Sign Legend Color
Black
Legend Style
Symbol
Header Background Color
Blue
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Legend Color
White
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Sign Legend Style
Symbol and Text
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-90 Degrees F
Graffiti Resistant
Yes
Sign Legend Background Color
White
Maximum Service Temperature
168 Degrees F
ANSI Standards
ANSI Z535
Sign Legend
Store Full Gas Cylinders Here
Write on Surface
No
Sign Header Text Color
White
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Glow In The Dark
No
Sign Format
Traditional OSHA
Sign Header
Notice
Chemical Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Metal Detectable
No
Sign Header Background Color
Blue
Mirror Print
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(b),OSHA 29 CFR 1910.253,OSHA 29 CFR 1926.350
Product Type
Safety Sign

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Store Full Gas Cylinders Here, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.