Caution, Open Door Slowly, 14 in W x 10 in H, Horizontal Rectangle, Polyethylene, 471X20

  • Mfr # 471X20

  • Zoro # G5124408


product price: $13.99
/ea

Key Features

Legend
Open Door Slowly
Sign Material
Polyethylene
Height
10 in
Width
14 in
Thickness
0.055 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
471X20
Zoro #
G5124408
UPC #
00194484017064
Country of Origin
United States

Dimensions

Height
10 in
Width
14 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
Open Door Slowly
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Horizontal Rectangle
Glow-in-the-Dark
No
Header Legend Color
Yellow
Printed Language
English
Sign Background Color
Yellow
Header Background Color
Black
Header
Caution
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Glow In The Dark
No
Number of Printed Sides
1
Sign Legend
Open Door Slowly
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Write on Surface
No
Sign Header
Caution
Sign Header Style
Text
Sign Legend Background Color
Yellow
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
State Specific Sign
No
Sign Legend Style
Text
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Graffiti Resistant
Yes
Mirror Print
No
ANSI 969 Compliant
No
Anti-Slip Surface
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Open Door Slowly, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.