Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472C43

  • Mfr # 472C43

  • Zoro # G5381019


product price: $13.99
/ea

Key Features

Header
No Header
Legend
No Admittance Employees Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472C43
Zoro #
G5381019
UPC #
00194484105655
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
No Admittance Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Red
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Sign Legend Text Color
Black, Red
Mounting Pattern
4 Corner
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend
No Admittance Employees Only
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header
No Header
Sign Legend Style
Symbol and Text
Material Properties
Rigid
State Specific Sign
No
Legend Pictogram Description
No Entry
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Format
Other Format
Mirror Print
No
Metal Detectable
No
Graffiti Resistant
Yes
Legend Pictogram ID
PADM-74
Average Outdoor Durability
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Employees Only, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.