Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472C51
Mfr # 472C51
Zoro # G5241159
product price: $13.39
/eaSold in multiples of 2 for $26.78
Key Features
Header
No Header
Legend
No Admittance Except For Assigned Employees And Personnel Of Carriers Who Are Engaged In Authorized Deliveries Or Pick-Up Visitors Secure Pass At The Plant Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
472C51
Zoro #
G5241159
UPC #
00194484017880
Country of Origin
United States
Dimensions
Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend No Admittance Except For Assigned Employees And Personnel Of Carriers Who Are Engaged In Authorized Deliveries Or Pick-Up Visitors Secure Pass At The Plant Office, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.