Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472C79

  • Mfr # 472C79

  • Zoro # G5251537


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Visitors Obtain Plant Pass In Main Office Before Entering Building
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472C79
Zoro #
G5251537
UPC #
00194484018016
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Visitors Obtain Plant Pass In Main Office Before Entering Building
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
No
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
No
Sign Legend Text Color
Black
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Sign Legend
Visitors Obtain Plant Pass In Main Office Before Entering Building
Glow In The Dark
No
State Specific Sign
No
Sign Mounting Location
Wall
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Maximum Service Temperature
168 Degrees F
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Sign Header
No Header
Sign Legend Background Color
White
Corrosion Resistant
Yes
Material Properties
Rigid
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Sign Legend Style
Text
Sign Format
Other Format
Mounting Pattern
4 Corner
Write on Surface
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Visitors Obtain Plant Pass In Main Office Before Entering Building, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.