Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472C97

  • Mfr # 472C97

  • Zoro # G5379950


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Employees Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472C97
Zoro #
G5379950
UPC #
00194484105730
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Sign Legend Color
Black
Header Legend Color
Yellow
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Sign Legend Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Sign Header Text Color
Yellow
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Mirror Print
No
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Chemical Resistant
Yes
Sign Header
Caution
Material Properties
Rigid
Minimum Service Temperature
-90 Degrees F
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Legend
Employees Only
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Glow In The Dark
No
Number of Printed Sides
1
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Metal Detectable
No
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.