Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472D56

  • Mfr # 472D56

  • Zoro # G5262369


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
All Employees Whose Work Does Not Require Them to Enter This Area Must Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D56
Zoro #
G5262369
UPC #
00194484018245
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
All Employees Whose Work Does Not Require Them to Enter This Area Must Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Blue
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Blue
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Average Outdoor Durability
1 to 3 yr
Minimum Application Temperature
-90 Degrees F
Sign Header
Notice
Sign Header Style
Text
Number of Printed Sides
1
Write on Surface
No
Includes Mounting Hardware
No
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Sign Legend Background Color
White
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Metal Detectable
No
Anti-Slip Surface
No
Mounting Pattern
4 Corner
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
ANSI 969 Compliant
No
Sign Legend
All Employees Whose Work Does Not Require Them To Enter This Area Must Keep Out
Sign Legend Style
Text
Glow In The Dark
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Material Properties
Rigid
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Employees Whose Work Does Not Require Them To Enter This Area Must Keep Out, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.