Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472D65

  • Mfr # 472D65

  • Zoro # G5229837


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
All Vehicles and Personnel Entering Or Leaving The Premises Subject To Search
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472D65
Zoro #
G5229837
UPC #
00194484018290
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
All Vehicles and Personnel Entering Or Leaving The Premises Subject To Search
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Minimum Application Temperature
-90 Degrees F
Sign Header Text Color
White
Write on Surface
No
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
State Specific Sign
No
Sign Header Background Color
Blue
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Style
Text
Sign Legend Style
Text
Includes Mounting Hardware
No
Glow In The Dark
No
Sign Header
Notice
Sign Legend
All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
Yes
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
White
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Vehicles And Personnel Entering Or Leaving The Premises Subject To Search, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products