Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472F82

  • Mfr # 472F82

  • Zoro # G5364803


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Notice
Legend
Entrance For Employees Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472F82
Zoro #
G5364803
UPC #
00194484106256
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
Entrance For Employees Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Legend Color
White
Legend Style
Text
Header Background Color
Blue
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
State Specific Sign
No
Sign Legend Background Color
White
Anti-Slip Surface
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Glow In The Dark
No
Sign Legend
Entrance For Employees Only
Sign Mounting Location
Wall
Sign Legend Style
Text
Minimum Application Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Header Text Color
White
Minimum Service Temperature
-90 Degrees F
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Header Style
Text
Number of Printed Sides
1
Sign Header Background Color
Blue
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Includes Mounting Hardware
No
Sign Header
Notice
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Entrance For Employees Only, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.