Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472G03

  • Mfr # 472G03

  • Zoro # G5386129


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Restricted Area
Legend
All Visitors Must Get Pass At Office
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472G03
Zoro #
G5386129
UPC #
00194484106324
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Restricted Area
Legend
All Visitors Must Get Pass At Office
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1926.32(d)
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black, White
Glow In The Dark
No
Sign Legend Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1926.32(d)
Protective Coating
Clear Liquid Laminate
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Mirror Print
No
Anti-Slip Surface
No
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Sign Header
Restricted Area
Minimum Service Temperature
-90 Degrees F
Minimum Application Temperature
-90 Degrees F
Sign Legend
All Visitors Must Get Pass At Office
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Metal Detectable
No
Material Properties
Rigid
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
State Specific Sign
No
Write on Surface
No
Sign Format
Other Format
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend All Visitors Must Get Pass At Office, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.