Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472J40

  • Mfr # 472J40

  • Zoro # G5127713


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
No Header
Legend
Restricted Area Keep Out
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J40
Zoro #
G5127713
UPC #
00194484020170
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Restricted Area Keep Out
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Sign Legend Color
White
Double-Sided
No
Sign Legend Text Color
White
Chemical Resistant
Yes
Number of Printed Sides
1
ANSI Standards
ANSI Z535
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Write on Surface
No
Sign Mounting Location
Wall
Sign Header
No Header
Graffiti Resistant
Yes
Sign Format
Other Format
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-90 Degrees F
Glow In The Dark
No
Sign Legend Background Color
Red, White
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Sign Legend
Restricted Area Keep Out
Metal Detectable
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Sign Legend Style
Text
Mounting Pattern
4 Corner
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Restricted Area Keep Out, Sign Legend Background Color Red, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.