Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472J78

  • Mfr # 472J78

  • Zoro # G5231523


product price: $13.99
/ea

Key Features

Header
Caution
Legend
Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472J78
Zoro #
G5231523
UPC #
00194484020347
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Sign Legend Color
Black, Red
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Yellow
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Red
Glow In The Dark
No
State Specific Sign
No
Metal Detectable
No
ANSI 969 Compliant
No
Header Pictogram ID
PPIC-55
Legend Pictogram Description
Confined Space
Includes Mounting Hardware
No
Minimum Application Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Average Outdoor Durability
1 to 3 yr
Sign Legend
Authorized Personnel Only.
Sign Mounting Location
Wall
Mirror Print
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Outdoor Life Expectancy
1 to 3 yr
Sign Header Background Color
Yellow
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Graffiti Resistant
Yes
Chemical Resistant
Yes
ANSI Standards
ANSI Z535
Sign Header
Caution
Sign Legend Background Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Legend Pictogram ID
PCSP-04
Minimum Service Temperature
-90 Degrees F
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Write on Surface
No
Sign Format
ANSI/OSHA Format
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products