Zoro Homepage

Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472K08

  • Mfr # 472K08

  • Zoro # G5251668


product price: $13.39
/ea
Sold in multiples of 2 for $26.78

Key Features

Header
Caution
Legend
Do Not Enter.
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
472K08
Zoro #
G5251668
UPC #
00194484020477
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Caution
Legend
Do Not Enter.
Sign Shape
Horizontal Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Header Background Color
Black
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black, Red
Sign Header Text Color
Black
Mounting Pattern
4 Corner
Metal Detectable
No
Sign Header Style
Symbol and Text
Write on Surface
No
Sign Legend
Do Not Enter.
Corrosion Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Includes Mounting Hardware
No
Sign Legend Style
Symbol and Text
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Maximum Service Temperature
168 Degrees F
Minimum Application Temperature
-90 Degrees F
Anti-Slip Surface
No
Glow In The Dark
No
Sign Header
Caution
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Header Background Color
Yellow
ANSI Standards
ANSI Z535
Mirror Print
No
Chemical Resistant
Yes
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.